- 3 7/8" ID x 4 1/2" OD x 2 1/4" Wide Inner Ring
| Bore Type | Round Bore, Inch Type |
| Enclosure | N/A |
| I.D. | 3 7/8 in |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | N/A |
| Cage Material | N/A |
| Shaft Diameter - Slip Fit [Min] | 3.8737 in |
| Fillet Radius | 0.1 in |
| Shaft Diameter - Press Fit [Max] | 3.8761 in |
| O.D. | 4.5 in |
| Shaft Diameter - Press Fit [Min] | 3.8755 in |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | N/A |
| Shaft Diameter - Slip Fit [Max] | 3.8745 in |
| Capacity | N/A |
| I.D. Tolerance | +0.0000 in / -0.0010 in |
| Precision Ground | Yes |
| Weight | 2.479 LB |
| EAN or UPC | 637400010966 |

