RBC Bearings
IR6770
52100 Bearing Quality Steel 3.75 in Heavy Duty Pitchlign Inner Ring
Item #100740234
- 3.75 in Inner Diameter
- 4.5 in Outer Diameter
compliances
- MS-51962-41
| Lubrication Type | Lubrication Groove/Hole |
| Enclosure | N/A |
| Bore Shape | Round |
| Shaft Diameter - Slip Fit [Min] | 3.7487 in |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Shaft Diameter - Press Fit [Max] | 3.7511 in |
| Style | Precision Ground Inner Ring |
| Fillet Radius | 0.1 in |
| Bore Type | Round Bore, Inch Type |
| Shaft Diameter - Press Fit [Min] | 3.7505 in |
| Standard | MS 51962 |
| Radial Internal Clearance | N/A |
| Total Width | 2.515 in, 63.881 mm |
| Finish | Chrome Steel |
| End Type | N/A |
| Material | 52100 Bearing Quality Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 3.75 in, 95.25 mm |
| Operating Temperature [Max] | 300 ⁰F |
| I.D. Tolerance | +0.0000 in / -0.0010 in |
| Shaft Diameter - Slip Fit [Max] | 3.7495 in |
| O.D. | 4.5 in, 114.3 mm |
| Capacity | N/A |
| Radial Internal Clearance Specification | N/A |
| Cage Material | N/A |
| Inch/Metric | Inch |
| Oil Hole | w/Oil Hole |
| Type | Inner Ring |
| Weight | 3.44 LB |
| EAN or UPC | 637400010973 |
