RBC Bearings
IR6849C
52102 Bearing Quality Steel 4.25 in Heavy Duty Pitchlign Inner Ring
Item #101509210
- 4.25 in Inner Diameter
- 5 in Outer Diameter
| I.D. Tolerance | +0.0000 in / -0.0010 in |
| Radial Internal Clearance | N/A |
| O.D. | 5 in, 127 mm |
| Oil Hole | w/Oil Hole |
| Bore Type | Round Bore, Inch Type |
| Capacity | N/A |
| Material | 52102 Bearing Quality Steel |
| Bearing Design | Removable Inner Ring – Straight |
| Type | Inner Ring |
| I.D. | 4.25 in, 107.95 mm |
| End Type | N/A |
| Shaft Diameter - Slip Fit [Max] | 4.2495 in |
| Radial Internal Clearance Specification | N/A |
| Shaft Diameter - Slip Fit [Min] | 4.2487 in |
| Total Width | 2.26 in, 57.404 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter - Press Fit [Max] | 4.2511 in |
| Lubrication Type | Lubrication Groove/Hole |
| Finish | Chrome Steel |
| Shaft Diameter - Press Fit [Min] | 4.2505 in |
| Bore Shape | Round |
| Precision Ground | Yes |
| Enclosure | N/A |
| Cage Material | N/A |
| Standard | MS 51962 |
| Inch/Metric | Inch |
| Fillet Radius | 0.1 in |
| Weight | 3.47 LB |
| EAN or UPC | 637400011000 |
