RBC Bearings
IR6926
52103 Bearing Quality Steel 5 in Heavy Duty Pitchlign Inner Ring
Item #101524157
- 5 in Inner Diameter
- 6 in Outer Diameter
compliances
- 0
| End Type | N/A |
| Cage Material | N/A |
| Finish | Chrome Steel |
| Lubrication Type | Lubrication Groove/Hole |
| Enclosure | N/A |
| Shaft Diameter - Slip Fit [Max] | 4.9994 in |
| Standard | MS 51962 |
| Radial Internal Clearance | N/A |
| Shaft Diameter - Slip Fit [Min] | 4.9985 in |
| Bearing Design | Removable Inner Ring – Straight |
| I.D. | 5 in, 127 mm |
| Fillet Radius | 0.12 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter - Press Fit [Max] | 5.0013 in |
| Precision Ground | Yes |
| Bore Shape | Round |
| Oil Hole | w/Oil Hole |
| O.D. | 6 in, 152.4 mm |
| Inch/Metric | Inch |
| Shaft Diameter - Press Fit [Min] | 5.0006 in |
| Bore Type | Round Bore, Inch Type |
| I.D. Tolerance | +0.0000 in / -0.0010 in |
| Type | Inner Ring |
| Material | 52103 Bearing Quality Steel |
| Capacity | N/A |
| Total Width | 3.015 in, 76.581 mm |
| Radial Internal Clearance Specification | N/A |
| Weight | 7.35 LB |
| EAN or UPC | 637400011062 |
