RBC Bearings
IR7133
52104 Bearing Quality Steel 0.375 in Heavy Duty Pitchlign Inner Ring
Item #101510410
- 0.375 in Inner Diameter
- 0.625 in Outer Diameter
compliances
- 0
| Total Width | 0.76 in, 19.304 mm |
| Radial Internal Clearance Specification | N/A |
| Bore Shape | Round |
| Material | 52104 Bearing Quality Steel |
| Bearing Design | Removable Inner Ring – Straight |
| Standard | MS 51962 |
| Finish | Chrome Steel |
| Fillet Radius | 0.04 in |
| Precision Ground | Yes |
| End Type | N/A |
| Shaft Diameter - Press Fit [Min] | 0.3752 in |
| Radial Internal Clearance | N/A |
| I.D. | 0.375 in, 9.525 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter - Slip Fit [Min] | 0.3744 in |
| Bore Type | Round Bore, Inch Type |
| Lubrication Type | Lubrication Groove/Hole |
| Inch/Metric | Inch |
| Cage Material | N/A |
| Type | Inner Ring |
| Oil Hole | w/Oil Hole |
| Capacity | N/A |
| Enclosure | N/A |
| Shaft Diameter - Slip Fit [Max] | 0.3748 in |
| O.D. | 0.625 in, 15.875 mm |
| Shaft Diameter - Press Fit [Max] | 0.3755 in |
| Weight | 0.042 LB |
| EAN or UPC | 637400021276 |
