RBC Bearings
IR7173
52100 Bearing Quality Steel 0.625 in Heavy Duty Pitchlign Inner Ring
Item #100740137
- 0.625 in Inner Diameter
- 0.875 in Outer Diameter
| Style | Precision Ground Inner Ring |
| Standard | MS 51962 |
| Cage Material | N/A |
| Precision Ground | Yes |
| Bore Shape | Round |
| Oil Hole | w/Oil Hole |
| Type | Inner Ring |
| End Type | N/A |
| Inch/Metric | Inch |
| Lubrication Type | Lubrication Groove/Hole |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| O.D. | 0.875 in, 22.225 mm |
| Finish | Chrome Steel |
| Capacity | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Fillet Radius | 0.04 in |
| Operating Temperature [Max] | 300 ⁰F |
| Radial Internal Clearance Specification | N/A |
| Total Width | 0.76 in, 19.304 mm |
| Enclosure | N/A |
| Material | 52100 Bearing Quality Steel |
| I.D. | 0.625 in, 15.875 mm |
| Weight | 0.058 LB |
| EAN or UPC | 637400011161 |
