RBC Bearings
IR7214
52100 Bearing Quality Steel 0.875 in Heavy Duty Pitchlign Inner Ring
Item #100740150
- 0.875 in Inner Diameter
- 1.125 in Outer Diameter
compliances
- MS-51962-8
| Type | Inner Ring |
| Radial Internal Clearance | N/A |
| Shaft Diameter - Press Fit [Max] | 0.8757 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 1.125 in, 28.575 mm |
| Inch/Metric | Inch |
| I.D. | 0.875 in, 22.225 mm |
| End Type | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Fillet Radius | 0.04 in |
| Shaft Diameter - Slip Fit [Min] | 0.8742 in |
| Shaft Diameter - Press Fit [Min] | 0.8753 in |
| Material | 52100 Bearing Quality Steel |
| Bore Type | Round Bore, Inch Type |
| Style | Precision Ground Inner Ring |
| Precision Ground | Yes |
| Operating Temperature [Max] | 300 ⁰F |
| Lubrication Type | Lubrication Groove/Hole |
| Cage Material | N/A |
| Bore Shape | Round |
| Oil Hole | w/Oil Hole |
| Shaft Diameter - Slip Fit [Max] | 0.8747 in |
| Finish | Chrome Steel |
| Total Width | 1.01 in, 25.654 mm |
| Standard | MS 51962 |
| Enclosure | N/A |
| Capacity | N/A |
| Radial Internal Clearance Specification | N/A |
| Weight | 0.11 LB |
| EAN or UPC | 637400011277 |
