RBC Bearings
IR7215C
52107 Bearing Quality Steel 0.938 in Heavy Duty Pitchlign Inner Ring
Item #101524777
- 0.938 in Inner Diameter
- 1.125 in Outer Diameter
| Bore Shape | Round |
| Radial Internal Clearance | N/A |
| End Type | N/A |
| Finish | Chrome Steel |
| Material | 52107 Bearing Quality Steel |
| Radial Internal Clearance Specification | N/A |
| Shaft Diameter - Press Fit [Min] | 0.9378 in |
| Oil Hole | w/Oil Hole |
| Capacity | N/A |
| Cage Material | N/A |
| O.D. | 1.125 in, 28.575 mm |
| Fillet Radius | 0.04 in |
| Shaft Diameter - Slip Fit [Min] | 0.9367 in |
| I.D. | 0.938 in, 23.813 mm |
| Shaft Diameter - Press Fit [Max] | 0.9382 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inch/Metric | Inch |
| Standard | MS 51962 |
| Total Width | 1.26 in, 32.004 mm |
| Lubrication Type | Lubrication Groove/Hole |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Inch Type |
| Type | Inner Ring |
| Shaft Diameter - Slip Fit [Max] | 0.9372 in |
| Enclosure | N/A |
| Weight | 0.108 LB |
| EAN or UPC | 637400011291 |
