RBC Bearings
IR7254D
52109 Bearing Quality Steel 1 in Heavy Duty Pitchlign Inner Ring
Item #101528973
- 1 in Inner Diameter
- 1.375 in Outer Diameter
| Lubrication Type | Lubrication Groove/Hole |
| Finish | Chrome Steel |
| I.D. | 1 in, 25.4 mm |
| O.D. | 1.375 in, 34.925 mm |
| Inch/Metric | Inch |
| Bore Shape | Round |
| Type | Inner Ring |
| Material | 52109 Bearing Quality Steel |
| Standard | MS 51962 |
| Total Width | 1.01 in, 25.654 mm |
| Weight | 0.178 LB |
| EAN or UPC | 637400011383 |
