- 1 1/8" ID x 1 3/8" OD x 1 1/4" Wide Inner Ring
compliances
- 0
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Straight |
| Fillet Radius | 0.04 in |
| Shaft Diameter - Slip Fit [Min] | 1.1242 in |
| Capacity | N/A |
| Shaft Diameter - Press Fit [Min] | 1.1253 in |
| Shaft Diameter - Press Fit [Max] | 1.1257 in |
| Enclosure | N/A |
| Oil Hole | w/Oil Hole |
| Shaft Diameter - Slip Fit [Max] | 1.1247 in |
| Cage Material | N/A |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| I.D. | 1 1/8 in |
| End Type | N/A |
| O.D. | 1.375 in |
| Radial Internal Clearance | N/A |
| Weight | 0.169 LB |
| EAN or UPC | 637400011406 |

