- 1 5/16" ID x 1 5/8" OD x 1 1/4" Wide Inner Ring
| I.D. | 1 5/16 in |
| Radial Internal Clearance | N/A |
| Cage Material | N/A |
| Precision Ground | Yes |
| Oil Hole | w/Oil Hole |
| Bore Type | Round Bore, Inch Type |
| O.D. | 1.625 in |
| Enclosure | N/A |
| End Type | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Capacity | N/A |
| Fillet Radius | 0.06 in |
| Weight | 0.247 LB |
| EAN or UPC | 637400011512 |

