RBC Bearings
IR7325
52114 Bearing Quality Steel 1.5 in Heavy Duty Pitchlign Inner Ring
Item #101157217
- 1.5 in Inner Diameter
- 1.813 in Outer Diameter
| Lubrication Type | Lubrication Groove/Hole |
| Shaft Diameter - Press Fit [Max] | 1.5008 in |
| Radial Internal Clearance | N/A |
| Shaft Diameter - Slip Fit [Min] | 1.499 in |
| Bore Type | Round Bore, Inch Type |
| Material | 52114 Bearing Quality Steel |
| Finish | Chrome Steel |
| Inch/Metric | Inch |
| Standard | MS 51962 |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Shaft Diameter - Slip Fit [Max] | 1.4996 in |
| Type | Inner Ring |
| I.D. | 1.5 in, 38.1 mm |
| Fillet Radius | 0.06 in |
| O.D. | 1.813 in, 46.038 mm |
| Radial Internal Clearance Specification | N/A |
| Bore Shape | Round |
| Enclosure | N/A |
| Shaft Diameter - Press Fit [Min] | 1.5004 in |
| End Type | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | N/A |
| Total Width | 1.26 in, 32.004 mm |
| Cage Material | N/A |
| Oil Hole | w/Oil Hole |
| Weight | 0.289 LB |
| EAN or UPC | 637400011604 |
