RBC Bearings
IR7335
52115 Bearing Quality Steel 1.563 in Heavy Duty Pitchlign Inner Ring
Item #101509805
- 1.563 in Inner Diameter
- 1.875 in Outer Diameter
| Cage Material | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 1.563 in, 39.688 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | N/A |
| Standard | MS 51962 |
| Precision Ground | Yes |
| End Type | N/A |
| Inch/Metric | Inch |
| Oil Hole | w/Oil Hole |
| Bore Shape | Round |
| Finish | Chrome Steel |
| Total Width | 1.26 in, 32.004 mm |
| Radial Internal Clearance | N/A |
| O.D. | 1.875 in, 47.625 mm |
| Bore Type | Round Bore, Inch Type |
| Material | 52115 Bearing Quality Steel |
| Fillet Radius | 0.06 in |
| Lubrication Type | Lubrication Groove/Hole |
| Type | Inner Ring |
| Enclosure | N/A |
| Capacity | N/A |
| Weight | 0.3 LB |
| EAN or UPC | 637400011628 |
