RBC Bearings
IR7355
52116 Bearing Quality Steel 1.688 in Heavy Duty Pitchlign Inner Ring
Item #101508903
- 1.688 in Inner Diameter
- 2 in Outer Diameter
| Bearing Design | Removable Inner Ring – Straight |
| Lubrication Type | Lubrication Groove/Hole |
| Type | Inner Ring |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Inch Type |
| Oil Hole | w/Oil Hole |
| Finish | Chrome Steel |
| Capacity | N/A |
| Inch/Metric | Inch |
| Cage Material | N/A |
| Material | 52116 Bearing Quality Steel |
| Precision Ground | Yes |
| Fillet Radius | 0.06 in |
| I.D. | 1.688 in, 42.863 mm |
| Enclosure | N/A |
| Bore Shape | Round |
| End Type | N/A |
| O.D. | 2 in, 50.8 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Standard | MS 51962 |
| Total Width | 1.26 in, 32.004 mm |
| Weight | 0.322 LB |
| EAN or UPC | 637400011680 |
