RBC Bearings
IR8406
52100 Bearing Quality Steel 1.75 in Heavy Duty Pitchlign Inner Ring
Item #100740193
- 1.75 in Inner Diameter
- 2.25 in Outer Diameter
compliances
- MS-51962-24
| Shaft Diameter - Press Fit [Max] | 1.7508 in |
| Operating Temperature [Max] | 300 ⁰F |
| Finish | Chrome Steel |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/Oil Hole |
| Cage Material | N/A |
| I.D. | 1.75 in, 44.45 mm |
| Shaft Diameter - Slip Fit [Max] | 1.7496 in |
| Inch/Metric | Inch |
| Material | 52100 Bearing Quality Steel |
| Capacity | N/A |
| Precision Ground | Yes |
| Type | Inner Ring |
| Radial Internal Clearance | N/A |
| Enclosure | N/A |
| Shaft Diameter - Slip Fit [Min] | 1.749 in |
| Radial Internal Clearance Specification | N/A |
| O.D. | 2.25 in, 57.15 mm |
| End Type | N/A |
| Bore Type | Round Bore, Inch Type |
| Shaft Diameter - Press Fit [Min] | 1.7504 in |
| Fillet Radius | 0.06 in |
| Standard | MS 51962 |
| Style | Precision Ground Inner Ring |
| Lubrication Type | Lubrication Groove/Hole |
| Bore Shape | Round |
| Total Width | 1.51 in, 38.354 mm |
| Weight | 0.67 LB |
| EAN or UPC | 637400012106 |
