- 1 15/16" ID x 2 1/2" OD x 1 1/2" Wide Inner Ring
| Oil Hole | w/Oil Hole |
| Precision Ground | Yes |
| Shaft Diameter - Press Fit [Max] | 1.9383 in |
| I.D. | 1 15/16 in |
| Capacity | N/A |
| Shaft Diameter - Slip Fit [Max] | 1.9371 in |
| Radial Internal Clearance Specification | N/A |
| End Type | N/A |
| Shaft Diameter - Slip Fit [Min] | 1.9365 in |
| Cage Material | N/A |
| Fillet Radius | 0.08 in |
| Bore Type | Round Bore, Inch Type |
| I.D. Tolerance | +0.0000 in / -0.0005 in |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance | N/A |
| O.D. | 2.5 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter - Press Fit [Min] | 1.9379 in |
| Enclosure | N/A |
| Weight | 0.813 LB |
| EAN or UPC | 637400012168 |

