RBC Bearings
IR8476C
52119 Bearing Quality Steel 2.25 in Heavy Duty Pitchlign Inner Ring
Item #100740202
- 2.25 in Inner Diameter
- 2.75 in Outer Diameter
compliances
- MS-51962-29
| Inch/Metric | Inch |
| Shaft Diameter - Slip Fit [Max] | 2.2496 in |
| Radial Internal Clearance | N/A |
| I.D. | 2.25 in, 57.15 mm |
| Enclosure | N/A |
| Bore Type | Round Bore, Inch Type |
| O.D. | 2.75 in, 69.85 mm |
| Type | Inner Ring |
| Bore Shape | Round |
| End Type | N/A |
| Shaft Diameter - Press Fit [Min] | 2.2505 in |
| I.D. Tolerance | +0.0000 in / -0.0010 in |
| Material | 52119 Bearing Quality Steel |
| Oil Hole | w/Oil Hole |
| Capacity | N/A |
| Finish | Chrome Steel |
| Cage Material | N/A |
| Shaft Diameter - Press Fit [Max] | 2.251 in |
| Lubrication Type | Lubrication Groove/Hole |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | N/A |
| Standard | MS 51962 |
| Total Width | 1.51 in, 38.354 mm |
| Shaft Diameter - Slip Fit [Min] | 2.2489 in |
| Fillet Radius | 0.08 in |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.838 LB |
| EAN or UPC | 637400012250 |
