- 2 3/16" ID x 2 3/4" OD x 1 3/4" Wide Inner Ring
compliances
- 0
| Shaft Diameter - Slip Fit [Max] | 2.1871 in |
| Fillet Radius | 0.08 in |
| O.D. | 2.75 in |
| Bore Type | Round Bore, Inch Type |
| Shaft Diameter - Slip Fit [Min] | 2.1864 in |
| Oil Hole | w/Oil Hole |
| Enclosure | N/A |
| I.D. Tolerance | +0.0000 in / -0.0005 in |
| Radial Internal Clearance | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Shaft Diameter - Press Fit [Max] | 2.1885 in |
| Capacity | N/A |
| Radial Internal Clearance Specification | N/A |
| Cage Material | N/A |
| I.D. | 2 3/16 in |
| End Type | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Shaft Diameter - Press Fit [Min] | 2.188 in |
| Weight | 1.05 LB |
| EAN or UPC | 637400012267 |

