RBC Bearings
IR8516
52120 Bearing Quality Steel 2.375 in Heavy Duty Pitchlign Inner Ring
Item #101525296
- 2.375 in Inner Diameter
- 3 in Outer Diameter
| Shaft Diameter - Press Fit [Min] | 2.3755 in |
| Shaft Diameter - Press Fit [Max] | 2.376 in |
| O.D. | 3 in, 76.2 mm |
| Shaft Diameter - Slip Fit [Min] | 2.3739 in |
| Oil Hole | w/Oil Hole |
| Type | Inner Ring |
| Fillet Radius | 0.08 in |
| Radial Internal Clearance | N/A |
| Bore Shape | Round |
| Total Width | 1.51 in, 38.354 mm |
| Radial Internal Clearance Specification | N/A |
| Enclosure | N/A |
| Bore Type | Round Bore, Inch Type |
| I.D. Tolerance | +0.0000 in / -0.0010 in |
| Capacity | N/A |
| I.D. | 2.375 in, 60.325 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Inch/Metric | Inch |
| Lubrication Type | Lubrication Groove/Hole |
| Cage Material | N/A |
| Shaft Diameter - Slip Fit [Max] | 2.3746 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Finish | Chrome Steel |
| Standard | MS 51962 |
| End Type | N/A |
| Material | 52120 Bearing Quality Steel |
| Precision Ground | Yes |
| Weight | 1.126 LB |
| EAN or UPC | 637400012298 |
