- 0.75 in Inner Diameter
- 1.25 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Operating Temperature [Max] | 300 ⁰F |
| I.D. | 0.75 in, 19.05 mm |
| Finish | Molybdenum Disulfide |
| O.D. | 1.25 in, 31.75 mm |
| Inch/Metric | Inch |
| Total Width | 0.44 in, 11.176 mm |
| Material | 52100 Bearing Quality Steel |
| Spherical Diameter | 1.08 in |
| Inner Ring Width | 0.41 in |
| Inside Dia. | 0.75 in |
| Style | Angular Contact |
| Type | Inner Ring |
| Bore Shape | Spherical |
| Mating Outer Ring | ORB12SA |
| Lubrication Type | Lubrication Groove & Hole |
| Weight | 0.083 LB |
| EAN or UPC | 637400003012 |

