- 0.875 in Inner Diameter
- 1.258 in Outer Diameter
- 52101 Bearing Quality Steel Material
| Material | 52101 Bearing Quality Steel |
| Type | Inner Ring |
| O.D. | 1.258 in, 31.953 mm |
| Mating Outer Ring | ORB14SA |
| Inner Ring Width | 0.48 in |
| Spherical Diameter | 1.258 in |
| Total Width | 0.48 in, 12.192 mm |
| Bore Shape | Spherical |
| I.D. | 0.875 in, 22.225 mm |
| Inch/Metric | Inch |
| Finish | Molybdenum Disulfide |
| Lubrication Type | Lubrication Groove & Hole |
| Inside Dia. | 0.875 in |
| Weight | 0.11 LB |
| EAN or UPC | 637400003029 |

