- 1.25 in Inner Diameter
- 2 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Finish | Molybdenum Disulfide |
| Style | Angular Contact |
| Mating Outer Ring | ORB20SA |
| Operating Temperature [Max] | 300 ⁰F |
| Inner Ring Width | 0.7 in |
| Bore Shape | Spherical |
| Inch/Metric | Inch |
| Lubrication Type | Lubrication Groove & Hole |
| Inside Dia. | 1.25 in |
| Total Width | 0.74 in, 18.796 mm |
| O.D. | 2 in, 50.8 mm |
| Type | Inner Ring |
| Spherical Diameter | 1.795 in |
| Material | 52100 Bearing Quality Steel |
| I.D. | 1.25 in, 31.75 mm |
| Weight | 0.351 LB |
| EAN or UPC | 637400003043 |

