- 1.375 in Inner Diameter
- 2.188 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Inner Ring Width | 0.77 in |
| Style | Angular Contact |
| Spherical Diameter | 1.937 in |
| Inch/Metric | Inch |
| Mating Outer Ring | ORB22SA |
| Lubrication Type | Lubrication Groove & Hole |
| Bore Shape | Spherical |
| I.D. | 1.375 in, 34.925 mm |
| Operating Temperature [Max] | 300 ⁰F |
| Material | 52100 Bearing Quality Steel |
| O.D. | 2.188 in, 55.576 mm |
| Inside Dia. | 1.375 in |
| Finish | Molybdenum Disulfide |
| Total Width | 0.84 in, 21.336 mm |
| Type | Inner Ring |
| Weight | 0.47 LB |
| EAN or UPC | 637400003050 |

