- Spherical Plain Bearing Inner Ring
- 1 1/2" Inner Diameter
- 0.840" Inner Ring Width
- 2.155" Spherical Diameter
- Mating Ring Number is ORB24SA
| Mating Outer Ring | ORB24SA |
| Inner Ring Width | 0.84 in |
| Inside Dia. | 1.5 in |
| Spherical Diameter | 2.155 in |
| Weight | 0.66 LB |
| Mating Outer Ring | ORB24SA |
| Inner Ring Width | 0.84 in |
| Inside Dia. | 1.5 in |
| Spherical Diameter | 2.155 in |
| Weight | 0.66 LB |