- Spherical Plain Bearing Inner Ring
- 1 3/4" Inner Diameter
- 0.980" Inner Ring Width
- 2.515" Spherical Diameter
- Mating Ring Number is ORB28SA
| Mating Outer Ring | ORB28SA |
| Spherical Diameter | 2.515 in |
| Inner Ring Width | 0.98 in |
| Inside Dia. | 1.75 in |
| Weight | 1.01 LB |

