- 1.75 in Inner Diameter
- 2.813 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Type | Inner Ring |
| Operating Temperature [Max] | 300 ⁰F |
| Inch/Metric | Inch |
| Total Width | 1.07 in, 27.178 mm |
| Lubrication Type | Lubrication Groove & Hole |
| Bore Shape | Spherical |
| Finish | Molybdenum Disulfide |
| I.D. | 1.75 in, 44.45 mm |
| O.D. | 2.813 in, 71.45 mm |
| Style | Angular Contact |
| Material | 52100 Bearing Quality Steel |
| Weight | 0.556 LB |
| EAN or UPC | 637400003074 |

