- Spherical Plain Bearing Inner Ring
- 2" Inner Diameter
- 1.130" Inner Ring Width
- 2 7/8" Spherical Diameter
- Mating Ring Number is ORB32SA
| Inner Ring Width | 1.13 in |
| Mating Outer Ring | ORB32SA |
| Spherical Diameter | 2 7/8 in |
| Inside Dia. | 2 in |
| Weight | 1.48 LB |
| Inner Ring Width | 1.13 in |
| Mating Outer Ring | ORB32SA |
| Spherical Diameter | 2 7/8 in |
| Inside Dia. | 2 in |
| Weight | 1.48 LB |