- 2 in Inner Diameter
- 3.188 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Lubrication Type | Lubrication Groove & Hole |
| Material | 52100 Bearing Quality Steel |
| Style | Angular Contact |
| Finish | Molybdenum Disulfide |
| O.D. | 3.188 in, 80.976 mm |
| I.D. | 2 in, 50.8 mm |
| Operating Temperature [Max] | 300 ⁰F |
| Total Width | 1.23 in, 31.242 mm |
| Type | Inner Ring |
| Inch/Metric | Inch |
| Bore Shape | Spherical |
| Weight | 0.833 LB |
| EAN or UPC | 637400003081 |

