- 2.25 in Inner Diameter
- 3.563 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Style | Angular Contact |
| Total Width | 1.39 in, 35.306 mm |
| O.D. | 3.563 in, 90.5 mm |
| I.D. | 2.25 in, 57.15 mm |
| Material | 52100 Bearing Quality Steel |
| Finish | Molybdenum Disulfide |
| Operating Temperature [Max] | 300 ⁰F |
| Inch/Metric | Inch |
| Type | Inner Ring |
| Inside Dia. | 2.25 in |
| Lubrication Type | Lubrication Groove & Hole |
| Mating Outer Ring | ORB36SA |
| Spherical Diameter | 3.235 in |
| Inner Ring Width | 1.27 in |
| Bore Shape | Spherical |
| Weight | 2.09 LB |
| EAN or UPC | 637400003098 |

