- 2.75 in Inner Diameter
- 3.95 in Outer Diameter
- 52102 Bearing Quality Steel Material
| Material | 52102 Bearing Quality Steel |
| Spherical Diameter | 3.95 in |
| Bore Shape | Spherical |
| I.D. | 2.75 in, 69.85 mm |
| Lubrication Type | Lubrication Groove & Hole |
| Mating Outer Ring | ORB44SA |
| O.D. | 3.95 in, 100.33 mm |
| Total Width | 1.56 in, 39.624 mm |
| Type | Inner Ring |
| Inside Dia. | 2.75 in |
| Inch/Metric | Inch |
| Inner Ring Width | 1.56 in |
| Finish | Molybdenum Disulfide |
| Weight | 3.86 LB |
| EAN or UPC | 637400003135 |

