- 3 in Inner Diameter
- 4.312 in Outer Diameter
- 52103 Bearing Quality Steel Material
| Spherical Diameter | 4.312 in |
| Material | 52103 Bearing Quality Steel |
| O.D. | 4.312 in, 109.525 mm |
| Inch/Metric | Inch |
| Type | Inner Ring |
| Mating Outer Ring | ORB48SA |
| I.D. | 3 in, 76.2 mm |
| Lubrication Type | Lubrication Groove & Hole |
| Inside Dia. | 3 in |
| Inner Ring Width | 1.71 in |
| Total Width | 1.71 in, 43.434 mm |
| Bore Shape | Spherical |
| Finish | Molybdenum Disulfide |
| Weight | 6.67 LB |
| EAN or UPC | 637400003142 |

