- 3.5 in Inner Diameter
- 5.04 in Outer Diameter
- 52105 Bearing Quality Steel Material
| Mating Outer Ring | ORB56SA |
| O.D. | 5.04 in, 128.016 mm |
| Lubrication Type | Lubrication Groove & Hole |
| Finish | Molybdenum Disulfide |
| Inch/Metric | Inch |
| Inside Dia. | 3.5 in |
| Spherical Diameter | 5.04 in |
| Inner Ring Width | 2 in |
| I.D. | 3.5 in, 88.9 mm |
| Material | 52105 Bearing Quality Steel |
| Total Width | 2 in, 50.8 mm |
| Bore Shape | Spherical |
| Type | Inner Ring |
| Weight | 7.87 LB |
| EAN or UPC | 637400003166 |

