- 4.5 in Inner Diameter
- 6.475 in Outer Diameter
- 52108 Bearing Quality Steel Material
| I.D. | 4.5 in, 114.3 mm |
| Spherical Diameter | 6.475 in |
| Lubrication Type | Lubrication Groove & Hole |
| Inch/Metric | Inch |
| Bore Shape | Spherical |
| Inside Dia. | 4.5 in |
| Inner Ring Width | 2.59 in |
| Mating Outer Ring | ORB72SA |
| Finish | Molybdenum Disulfide |
| Type | Inner Ring |
| Material | 52108 Bearing Quality Steel |
| Total Width | 2.59 in, 65.786 mm |
| O.D. | 6.475 in, 164.465 mm |
| Weight | 17.12 LB |
| EAN or UPC | 637400003203 |

