- 5 in Inner Diameter
- 7.19 in Outer Diameter
- 52109 Bearing Quality Steel Material
| Type | Inner Ring |
| Finish | Molybdenum Disulfide |
| Inch/Metric | Inch |
| Spherical Diameter | 7.19 in |
| Total Width | 2.88 in, 73.152 mm |
| O.D. | 7.19 in, 182.626 mm |
| Inside Dia. | 5 in |
| Inner Ring Width | 2.88 in |
| I.D. | 5 in, 127 mm |
| Lubrication Type | Lubrication Groove & Hole |
| Bore Shape | Spherical |
| Mating Outer Ring | ORB80SA |
| Material | 52109 Bearing Quality Steel |
| Weight | 24.4 LB |
| EAN or UPC | 637400003258 |

