- 6 in Inner Diameter
- 8.156 in Outer Diameter
- 52110 Bearing Quality Steel Material
| Inner Ring Width | 3.1 in |
| Bore Shape | Spherical |
| Inch/Metric | Inch |
| Lubrication Type | Lubrication Groove & Hole |
| Material | 52110 Bearing Quality Steel |
| Finish | Molybdenum Disulfide |
| I.D. | 6 in, 152.4 mm |
| Inside Dia. | 6 in |
| Mating Outer Ring | ORB96SA |
| Total Width | 3.1 in, 78.74 mm |
| Type | Inner Ring |
| O.D. | 8.156 in, 207.162 mm |
| Spherical Diameter | 8.156 in |
| Weight | 38.34 LB |
| EAN or UPC | 637400003265 |

