- 2 in Inner Diameter
- 2.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| O.D. | 2.5 in, 63.5 mm |
| Inside Ring Width | 0.25 in, 6.35 mm |
| Series | RBC® |
| Precision Rating | ABEC 1F |
| Inch/Metric | Inch |
| Operating Temperature [Min] | -60 ⁰F |
| Bore Shape | Round |
| Type | Thin Section Ball Bearings |
| Internal Clearance | C0 |
| Outside Ring Shape | Straight |
| Static Load Rating | 680 lbf, 3020 N |
| RPM [Max] | 8890 rpm |
| I.D. | 2 in, 50.8 mm |
| No. of Rows | Single |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Total Width | 0.25 in, 6.35 mm |
| Material | 52100 Bearing Quality Steel |
| Operating Temperature [Max] | 250 ⁰F |
| Cage Material | Brass/Non-Metallic |
| Finish | Uncoated |
| Fillet Radius | 0.025 in, 0.64 mm |
| Dynamic Load Rating | 560 lbf |
| Enclosure | Sealed(Molded) |
| Filling Slot | Non-Fill Slot |
| Rotational Speed [Max]-Oil | 8890 rpm |
| Rotational Speed [Max]-Grease | 7110 rpm |
| Standard | AISI 52100 |
| Weight | 0.1 LB |
| EAN or UPC | 637401025365 |

