- 3 in Inner Diameter
- 3.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Finish | Uncoated |
| Series | RBC® |
| Inch/Metric | Inch |
| Bore Shape | Round |
| Type | Thin Section Ball Bearing |
| Dynamic Load Rating | 643 lbf |
| Static Load Rating | 990 lbf, 4400 N |
| RPM [Max] | 3690 rpm |
| Operating Temperature [Max] | 250 ⁰F |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Enclosure | Sealed(Molded) |
| Outside Ring Shape | Flat |
| Internal Clearance | C0 |
| Style | Four-Point Contact Bearing |
| Fillet Radius | 0.025 in, 0.64 mm |
| O.D. | 3.5 in, 88.9 mm |
| I.D. | 3 in, 76.2 mm |
| Precision Rating | ABEC 1 |
| Total Width | 0.25 in, 6.35 mm |
| Cage Material | Brass/Composite |
| Inside Ring Width | 0.25 in, 6.35 mm |
| Operating Temperature [Min] | -65 ⁰F |
| Material | 52100 Bearing Quality Steel |
| Axial Static Load Rating | 2470 lbf |
| Standard | AISI 52100 |
| Axial Dynamic Load Rating | 1410 lbf |
| Weight | 0.15 LB |
| EAN or UPC | 637401025419 |

