- 3 in Inner Diameter
- 3.625 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Bore Shape | Round |
| Cage Material | Brass/Non-Metallic |
| Type | Thin Section Ball Bearings |
| Internal Clearance | C0 |
| Operating Temperature [Max] | 250 ⁰F |
| Outside Ring Width | 0.313 in, 7.938 mm |
| Material | 52100 Bearing Quality Steel |
| Fillet Radius | 0.032 in, 0.81 mm |
| Operating Temperature [Min] | -60 ⁰F |
| Inch/Metric | Inch |
| RPM [Max] | 6040 rpm |
| Static Load Rating | 1340 lbf, 5960 N |
| Series | RBC® |
| Filling Slot | Non-Fill Slot |
| O.D. | 3.625 in, 92.075 mm |
| I.D. | 3 in, 76.2 mm |
| No. of Rows | Single |
| Inside Ring Width | 0.313 in, 7.938 mm |
| Enclosure | Sealed(Molded) |
| Finish | Uncoated |
| Dynamic Load Rating | 920 lbf |
| Outside Ring Shape | Straight |
| Precision Rating | ABEC 1F |
| Total Width | 0.313 in, 7.938 mm |
| Rotational Speed [Max]-Oil | 6040 rpm |
| Rotational Speed [Max]-Grease | 4830 rpm |
| Standard | AISI 52100 |
| Weight | 0.24 LB |
| EAN or UPC | 637400510817 |

