- 4 in Inner Diameter
- 4.625 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Type | Thin Section Ball Bearings |
| Outside Ring Shape | Straight |
| Filling Slot | Non-Fill Slot |
| Internal Clearance | C0 |
| I.D. | 4 in, 101.6 mm |
| Operating Temperature [Min] | -60 ⁰F |
| Total Width | 0.313 in, 7.938 mm |
| Precision Rating | ABEC 1F |
| Inside Ring Width | 0.313 in, 7.938 mm |
| Finish | Uncoated |
| No. of Rows | Single |
| Inch/Metric | Inch |
| Bore Shape | Round |
| Fillet Radius | 0.032 in, 0.81 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Outside Ring Width | 0.313 in, 7.938 mm |
| Dynamic Load Rating | 1020 lbf |
| Static Load Rating | 1750 lbf, 7780 N |
| Material | 52100 Bearing Quality Steel |
| O.D. | 4.625 in, 117.475 mm |
| Cage Material | Brass/Non-Metallic |
| RPM [Max] | 4640 rpm |
| Series | RBC® |
| Enclosure | Sealed(Molded) |
| Rotational Speed [Max]-Grease | 3710 rpm |
| Rotational Speed [Max]-Oil | 4640 rpm |
| Standard | AISI 52100 |
| Weight | 0.3 LB |
| EAN or UPC | 637401495441 |

