- 5.118 in Outer Diameter
- 0.945 in Cup Width
| Cup Type | Single Cup |
| Inch/Metric | Inch |
| I.D. | N/A |
| Cage Material | 8620 Steel |
| Series | Tyson® |
| Type | Cup |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| Style | Tapered Roller Bearing |
| O.D. | 5.118 in, 130 mm |
| Total Width | 0.9449 in, 24 mm |
| Material | 8620 Steel |
| Enclosure | N/A |
| No. of Rows | Single Row |
| Tolerance | Standard |
| Cup Width | 0.945 in, 24 mm |
| Outside Ring Shape | Non-Flanged |
| O.D. Type | Straight |
| Precision Rating | Class 2 |
| Fillet Radius | 0.1 in, 2.5 mm |
| Origin | Cups |
| Finish | Uncoated |
| Weight | 1.0 LB |
| EAN or UPC | 637400532666 |

