- 4 in Inner Diameter
- 4.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Material | 52100 Bearing Quality Steel |
| Bore Shape | Round |
| Outside Ring Shape | Flat |
| O.D. | 4.75 in, 120.65 mm |
| Style | Four-Point Contact Bearing |
| Operating Temperature [Max] | 250 ⁰F |
| Finish | Uncoated |
| Dynamic Load Rating | 1417 lbf |
| Precision Rating | ABEC 1 |
| Cage Material | Brass/Composite |
| I.D. | 4 in, 101.6 mm |
| Internal Clearance | C0 |
| Type | Thin Section Ball Bearing |
| Inch/Metric | Inch |
| Enclosure | Sealed(Molded) |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Operating Temperature [Min] | -65 ⁰F |
| Total Width | 0.5 in, 12.7 mm |
| Static Load Rating | 2100 lbf, 9340 N |
| RPM [Max] | 2740 rpm |
| Series | RBC® |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Standard | AISI 52100 |
| Axial Static Load Rating | 5260 lbf |
| Axial Dynamic Load Rating | 2810 lbf |
| Weight | 0.55 LB |
| EAN or UPC | 637400025113 |

