- 4.25 in Inner Diameter
- 5 in Outer Diameter
- 52101 Bearing Quality Steel Material
| Finish | Uncoated |
| Bore Shape | Round |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Total Width | 0.5 in, 12.7 mm |
| Cage Material | Brass/Non-Metallic |
| O.D. | 5 in, 127 mm |
| Type | Thin Section Ball Bearings |
| Series | RBC® |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Material | 52101 Bearing Quality Steel |
| No. of Rows | Single |
| Outside Ring Shape | Straight |
| I.D. | 4.25 in, 107.95 mm |
| Internal Clearance | C0 |
| Precision Rating | ABEC 1F |
| Operating Temperature [Max] | 250 ⁰F |
| Dynamic Load Rating | 1320 lbf |
| Inch/Metric | Inch |
| Enclosure | Sealed (Molded) |
| Static Load Rating | 2220 lbf, 9880 N |
| Filling Slot | Non-Fill Slot |
| RPM [Max] | 4320 rpm |
| Operating Temperature [Min] | -60 ⁰F |
| Rotational Speed [Max]-Grease | 3460 rpm |
| Standard | AISI 52100 |
| Rotational Speed [Max]-Oil | 4320 rpm |
| Weight | 0.58 LB |
| EAN or UPC | 637400024970 |

