- 4.5 in Inner Diameter
- 5.25 in Outer Diameter
- 52102 Bearing Quality Steel Material
| Series | RBC® |
| Enclosure | Sealed (Molded) |
| Operating Temperature [Min] | -60 ⁰F |
| Dynamic Load Rating | 1350 lbf |
| I.D. | 4.5 in, 114.3 mm |
| Inch/Metric | Inch |
| Internal Clearance | C0 |
| Total Width | 0.5 in, 12.7 mm |
| RPM [Max] | 4100 rpm |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Outside Ring Shape | Straight |
| Precision Rating | ABEC 1F |
| Filling Slot | Non-Fill Slot |
| Finish | Uncoated |
| No. of Rows | Single |
| Bore Shape | Round |
| Static Load Rating | 2340 lbf, 10410 N |
| Operating Temperature [Max] | 250 ⁰F |
| Material | 52102 Bearing Quality Steel |
| Cage Material | Brass/Non-Metallic |
| Inside Ring Width | 0.5 in, 12.7 mm |
| O.D. | 5.25 in, 133.35 mm |
| Type | Thin Section Ball Bearings |
| Rotational Speed [Max]-Oil | 4100 rpm |
| Standard | AISI 52100 |
| Rotational Speed [Max]-Grease | 3280 rpm |
| Weight | 0.61 LB |
| EAN or UPC | 637400024987 |

