- 5 in Inner Diameter
- 5.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
| I.D. | 5 in, 127 mm |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Style | Four-Point Contact Bearing |
| Type | Thin Section Ball Bearing |
| Bore Shape | Round |
| Total Width | 0.5 in, 12.7 mm |
| Material | 52100 Bearing Quality Steel |
| Internal Clearance | C0 |
| Operating Temperature [Min] | -65 ⁰F |
| Outside Ring Shape | Flat |
| Precision Rating | ABEC 1 |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Static Load Rating | 2590 lbf, 11520 N |
| Dynamic Load Rating | 1600 lbf |
| Cage Material | Brass/Composite |
| Finish | Uncoated |
| Series | RBC® |
| O.D. | 5.75 in, 146.05 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Inch/Metric | Inch |
| Enclosure | Sealed(Molded) |
| RPM [Max] | 2230 rpm |
| Axial Dynamic Load Rating | 3040 lbf |
| Axial Static Load Rating | 6460 lbf |
| Standard | AISI 52100 |
| Weight | 0.68 LB |
| EAN or UPC | 637400025151 |

