- 5.5 in Inner Diameter
- 6.25 in Outer Diameter
- 52105 Bearing Quality Steel Material
| Total Width | 0.5 in, 12.7 mm |
| Inch/Metric | Inch |
| Bore Shape | Round |
| Operating Temperature [Min] | -60 ⁰F |
| Filling Slot | Non-Fill Slot |
| Dynamic Load Rating | 1440 lbf |
| Material | 52105 Bearing Quality Steel |
| RPM [Max] | 3400 rpm |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Series | RBC® |
| O.D. | 6.25 in, 158.75 mm |
| Internal Clearance | C0 |
| Outside Ring Shape | Straight |
| I.D. | 5.5 in, 139.7 mm |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Cage Material | Brass/Non-Metallic |
| Enclosure | Sealed (Molded) |
| No. of Rows | Single |
| Finish | Uncoated |
| Operating Temperature [Max] | 250 ⁰F |
| Static Load Rating | 2830 lbf, 12590 N |
| Precision Rating | ABEC 1F |
| Type | Thin Section Ball Bearings |
| Standard | AISI 52100 |
| Rotational Speed [Max]-Grease | 2720 rpm |
| Rotational Speed [Max]-Oil | 3400 rpm |
| Weight | 0.74 LB |
| EAN or UPC | 637400025014 |

