- 6.5 in Inner Diameter
- 7.25 in Outer Diameter
- 52107 Bearing Quality Steel Material
| Inside Ring Width | 0.5 in, 12.7 mm |
| Filling Slot | Non-Fill Slot |
| Operating Temperature [Max] | 250 ⁰F |
| Outside Ring Shape | Straight |
| Dynamic Load Rating | 1530 lbf |
| No. of Rows | Single |
| Cage Material | Brass/Non-Metallic |
| Material | 52107 Bearing Quality Steel |
| Outside Ring Width | 0.5 in, 12.7 mm |
| O.D. | 7.25 in, 184.15 mm |
| Enclosure | Sealed (Molded) |
| Bore Shape | Round |
| RPM [Max] | 2910 rpm |
| Operating Temperature [Min] | -60 ⁰F |
| Type | Thin Section Ball Bearings |
| Inch/Metric | Inch |
| Internal Clearance | C0 |
| Series | RBC® |
| Total Width | 0.5 in, 12.7 mm |
| Static Load Rating | 3310 lbf, 14720 N |
| Precision Rating | ABEC 1F |
| I.D. | 6.5 in, 165.1 mm |
| Finish | Uncoated |
| Standard | AISI 52100 |
| Rotational Speed [Max]-Grease | 2330 rpm |
| Rotational Speed [Max]-Oil | 2910 rpm |
| Weight | 0.87 LB |
| EAN or UPC | 637400025038 |

