- 7.5 in Inner Diameter
- 8.25 in Outer Diameter
- 52100 Bearing Quality Steel Material
| I.D. | 7.5 in, 190.5 mm |
| Bore Shape | Round |
| Type | Thin Section Ball Bearing |
| Internal Clearance | C0 |
| Dynamic Load Rating | 2007 lbf |
| Cage Material | Brass/Composite |
| O.D. | 8.25 in, 209.55 mm |
| Operating Temperature [Min] | -65 ⁰F |
| Material | 52100 Bearing Quality Steel |
| RPM [Max] | 1520 rpm |
| Series | RBC® |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Outside Ring Shape | Flat |
| Precision Rating | ABEC 1 |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Inch/Metric | Inch |
| Static Load Rating | 3790 lbf, 16860 N |
| Operating Temperature [Max] | 250 ⁰F |
| Total Width | 0.5 in, 12.7 mm |
| Style | Four-Point Contact Bearing |
| Enclosure | Sealed(Molded) |
| Finish | Uncoated |
| Axial Static Load Rating | 9470 lbf |
| Axial Dynamic Load Rating | 3480 lbf |
| Standard | AISI 52100 |
| Weight | 0.99 LB |
| EAN or UPC | 637400025205 |

