- Single Row Radial Bearing, 8" ID x 8.75" OD x 0.5" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0)
| Bearing Type | Radial |
| O.D. | 8.75 in |
| Ball Material | Steel |
| icNumber | 7697035 |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Lubricant | Multi-Purpose |
| Inner Ring Width | 1/2 in |
| Material | Steel |
| Seal Type | Contact Seals |
| Rows of Balls | Single |
| I.D. | 8 in |
| Enclosure | Double Sealed |
| Contact Angle | 0° |
| Inch/Metric | Inch Bore |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Standard |
| Origin | Single Row Radial |
| Cage Type | Metal |
| Preload Level | None |
| Bore Type | Round Bore |
| Outer Ring Width | 1/2 in |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Seal Material | Buna-N |
| Weight | 1.06 LB |

