- 9 in Inner Diameter
- 9.75 in Outer Diameter
- 52111 Bearing Quality Steel Material
| Outside Ring Width | 0.5 in, 12.7 mm |
| Operating Temperature [Max] | 250 ⁰F |
| I.D. | 9 in, 228.6 mm |
| Material | 52111 Bearing Quality Steel |
| Enclosure | Sealed (Molded) |
| Type | Thin Section Ball Bearings |
| Inch/Metric | Inch |
| Filling Slot | Non-Fill Slot |
| Precision Rating | ABEC 1F |
| Outside Ring Shape | Straight |
| Series | RBC® |
| Total Width | 0.5 in, 12.7 mm |
| No. of Rows | Single |
| O.D. | 9.75 in, 247.65 mm |
| Bore Shape | Round |
| Dynamic Load Rating | 1730 lbf |
| Cage Material | Brass/Non-Metallic |
| Finish | Uncoated |
| RPM [Max] | 2130 rpm |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Internal Clearance | C0 |
| Operating Temperature [Min] | -60 ⁰F |
| Static Load Rating | 4510 lbf, 20060 N |
| Rotational Speed [Max]-Grease | 1710 rpm |
| Standard | AISI 52100 |
| Rotational Speed [Max]-Oil | 2130 rpm |
| Weight | 1.18 LB |
| EAN or UPC | 637400025076 |

