- 11 in Inner Diameter
- 11.75 in Outer Diameter
- 52113 Bearing Quality Steel Material
| Precision Rating | ABEC 1F |
| Material | 52113 Bearing Quality Steel |
| Operating Temperature [Min] | -60 ⁰F |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Bore Shape | Round |
| Static Load Rating | 5470 lbf, 24330 N |
| Filling Slot | Non-Fill Slot |
| Internal Clearance | C0 |
| Series | RBC® |
| Inch/Metric | Inch |
| Total Width | 0.5 in, 12.7 mm |
| RPM [Max] | 1760 rpm |
| Dynamic Load Rating | 1879 lbf |
| Operating Temperature [Max] | 250 ⁰F |
| O.D. | 11.75 in, 298.45 mm |
| Enclosure | Sealed (Molded) |
| Inside Ring Width | 0.5 in, 12.7 mm |
| Type | Thin Section Ball Bearings |
| I.D. | 11 in, 279.4 mm |
| No. of Rows | Single |
| Finish | Uncoated |
| Cage Material | Brass/Non-Metallic |
| Outside Ring Shape | Straight |
| Standard | AISI 52100 |
| Rotational Speed [Max]-Oil | 1760 rpm |
| Rotational Speed [Max]-Grease | 1410 rpm |
| Weight | 1.43 LB |
| EAN or UPC | 637400025090 |

